Zoro Homepage

Condenser Brush, 3/4" dia., Brass

  • Mfr # 43622

  • Zoro # G9502355


product price: $9.29
/ea
Sold in multiples of 6 for $55.74

Key Features

Brush Length
4 in
Bristle Material
Brass
Features
3/4" Brush Diameter; 12-24 Female Thread; 0.006" Filament Diameter; Single Spiral or Double Stem Construction
Number of Brushes
1
Overall Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43622
Zoro #
G9502355
UPC #
011812436222
Country of Origin
United States

Dimensions

Brush Length
4 in
Overall Diameter
3/4 in
Overall Length
4 in
Connection Size
12-24

Details

Item
Tube Brush
Bristle Material
Brass
Features
3/4" Brush Diameter; 12-24 Female Thread; 0.006" Filament Diameter; Single Spiral or Double Stem Construction
Number of Brushes
1
Aggression Level
2
Connection Gender
Female
Application
Tubes
Connection Type
Threaded Connection
For Tube Material
Brass, Copper
Spiral Type
Single Spiral
Stem Type
Double Stem
Product Type
Tube Brush

Description

Tube Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.