Condenser Brush, 9/16" dia., Nylon
Mfr # 43713
Zoro # G9502215
product price: $4.89
/eaSold in multiples of 6 for $29.34
Key Features
Features
9/16" Brush Diameter; 12-24 Female Thread; 0.018" Filament Diameter; Single Spiral or Single Stem Construction
Bristle Material
Nylon
Brush Length
4 in
Spiral Type
Single Spiral
Connection Type
Threaded Connection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43713
Zoro #
G9502215
UPC #
011812437137
Country of Origin
United States
Dimensions
Brush Length
4 in
Overall Length
4 in
Overall Diameter
9/16 in
Connection Size
12-24
Details
Item
Tube Brush
Features
9/16" Brush Diameter; 12-24 Female Thread; 0.018" Filament Diameter; Single Spiral or Single Stem Construction
Bristle Material
Nylon
Spiral Type
Single Spiral
Connection Type
Threaded Connection
Stem Type
Single Stem
Number of Brushes
1
Product Type
Tube Brush
Application
Tubes
For Tube Material
Nylon
Connection Gender
Female
Aggression Level
1
Description
Tube Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.