Zoro Homepage

Fiberglass Flux, Glue, Dope Brush, Tin

  • Mfr # 10033

  • Zoro # G9502757


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Brush Type
Acid Brush
Handle Material
Tin
Features
5/8 in Brush Width; 6 in Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10033
Zoro #
G9502757
UPC #
011812100338
Country of Origin
China

Details

Brush Type
Acid Brush
Bristle Material
Fiberglass
Handle Material
Tin
Item
Flux, Glue, Dope Brush
Features
5/8 in Brush Width; 6 in Length

Description

Flux, Glue, Dope Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.