Zoro Homepage

Flue Brush, 2" dia., SS

  • Mfr # 43845

  • Zoro # G9501950


product price: $15.89
/ea
Sold in multiples of 6 for $95.34

Key Features

Bristle Material
Steel
Brush Length
4 1/2 in
Overall Length
4 1/2 in
Overall Diameter
2 in
Connection Size
1/4"-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43845
Zoro #
G9501950
UPC #
011812438455
Country of Origin
United States

Dimensions

Brush Length
4 1/2 in
Overall Length
4 1/2 in
Overall Diameter
2 in
Connection Size
1/4"-28

Details

Item
Flue Brush
Bristle Material
Steel
Connection Gender
Male
For Tube Material
Stainless Steel
Application
Boilers, Flues
Number of Brushes
1
Stem Type
Double Stem
Spiral Type
Double Spiral
Aggression Level
4
Connection Type
Threaded Connection
Product Type
Flue Brush

Description

Flue Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.