Zoro Homepage

Flue Brush, 3-1/2" dia., Tempered Wire

  • Mfr # 43334

  • Zoro # G9501908


product price: $15.99
/ea
Sold in multiples of 6 for $95.94

Key Features

Brush Length
4 1/2 in
Bristle Material
Steel
Overall Length
4 1/2 in
Connection Size
1/4"-28
Aggression Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43334
Zoro #
G9501908
UPC #
011812433344
Country of Origin
United States

Dimensions

Brush Length
4 1/2 in
Overall Length
4 1/2 in
Connection Size
1/4"-28
Overall Diameter
3 1/2 in

Details

Item
Flue Brush
Bristle Material
Steel
Aggression Level
3
Spiral Type
Double Spiral
Application
Boilers, Flues
Connection Type
Threaded Connection
Connection Gender
Male
Stem Type
Double Stem
Product Type
Flue Brush
Number of Brushes
1

Description

Flue Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.