Flue Brush, 3/4" dia., Tempered Wire
Mfr # 43306
Zoro # G9501856
product price: $15.39
/eaSold in multiples of 6 for $92.34
Key Features
Brush Length
4 1/2 in
Bristle Material
Steel
Overall Length
4 1/2 in
Aggression Level
3
Connection Type
Threaded Connection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43306
Zoro #
G9501856
UPC #
011812433061
Country of Origin
United States
Dimensions
Brush Length
4 1/2 in
Overall Length
4 1/2 in
Overall Diameter
3/4 in
Connection Size
1/4"-28
Details
Item
Flue Brush
Bristle Material
Steel
Aggression Level
3
Connection Type
Threaded Connection
Stem Type
Double Stem
Spiral Type
Double Spiral
Product Type
Flue Brush
Number of Brushes
1
Connection Gender
Male
Application
Boilers, Flues
Description
Flue Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.