Zoro Homepage

Flux, Glue, Dope Brush, Tin, 144 PK

  • Mfr # 10001

  • Zoro # G9502696


product price: $22.19
/pk 144, $0.15/ea

Key Features

Brush Type
Acid Brush
Handle Material
Tin
Features
3/8 in Brush Width; 6 in Overall Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10001
Zoro #
G9502696
UPC #
011812100017
Country of Origin
China

Details

Brush Type
Acid Brush
Bristle Material
Horsehair
Handle Material
Tin
Item
Flux, Glue, Dope Brush
Features
3/8 in Brush Width; 6 in Overall Length

Description

Flux, Glue, Dope Brush, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.