Shop SCHAEFER BRUSH
See all product information
Create Account
Plumbing Brush, 3 1/2 in L Handle, 1 1/4 in L Brush, Silver, Polypropylene, 6 5/8 in L Overall
- Mfr # 00949-1GS
- Zoro # G0468581
product price:Â
$
8.49
/ea
Key Features
Brush Type
Plumbing Brush
Bristle Color
Silver
Brush Length
1 1/4 in
Handle Length
3 1/2 in
Bristle Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00949-1GS
- Zoro #
- G0468581
- UPC #
- 011812009495
- Country of Origin
- United States
- Item
- Plumbing Brush
- Brush Type
- Plumbing Brush
- Bristle Color
- Silver
- Bristle Material
- Stainless Steel
- Handle Material
- Polypropylene
- Brush Handle Style
- Short Handle
- Color Coding System
- No
- Features
- 1 in ID Size; 0.008 in Filament Diameter; Double Spiral or Double Stem Construction
- Handle Type
- Teardrop
- Application
- Plumbing
- Handle Style
- Teardrop
Dimensions
- Brush Length
- 1 1/4 in
- Handle Length
- 3 1/2 in
- Brush Dia.
- 1 3/16 in
- Overall Length
- 6 5/8 in
- Brush Diameter
- 1.19 in
- Wire Rope Length
- 6 5/8 in
- Length
- 6 5/8 in
Description
Plumbing Brush, Handle Style Teardrop, Bristle Material Stainless Steel, Handle Material Polypropylene, Brush Diameter 1.2 in, Brush Length 1 1/4 in, Handle Length 3 1/2 in, Bristle Color Silver, Application Plumbing, Color Coding System No, Overall Length 6 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.