Zoro Homepage

Stainless Steel Premium plumbing copper fitting brush, Plastic

  • Mfr # 00932

  • Zoro # G9501558


product price: $6.59
/ea
Sold in multiples of 6 for $39.54

Key Features

Brush Type
Fitting Brush
Bristle Material
Stainless Steel
Handle Material
Plastic
Features
1-1/4 in ID Size; 0.008 in Filament Diameter; Double Spiral or Double Stem Construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00932
Zoro #
G9501558
UPC #
011812009501
Country of Origin
United States

Details

Brush Type
Fitting Brush
Bristle Material
Stainless Steel
Handle Material
Plastic
Item
Premium plumbing copper fitting brush
Features
1-1/4 in ID Size; 0.008 in Filament Diameter; Double Spiral or Double Stem Construction

Description

Premium plumbing copper fitting brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.