Zoro Homepage
This item is Discontinued.
Schaefer Brush Standard plumbing copper fitting brush, 1" L Brush, Plastic 00652

Standard plumbing copper fitting brush, 1" L Brush, Plastic (Discontinued)

  • Mfr # 00652
  • Zoro # G9501725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00652
Zoro #
G9501725
UPC #
011812006524
Country of Origin
United States

Dimensions

Brush Length
1"

Details

Bristle Material
Carbon Steel
Handle Material
Plastic
Item
Standard plumbing copper fitting brush
Features
2" ID Size; 6-1/2" Overall Length; 0.010" Filament Diameter; Single Spiral or Single Stem Construction

Description

Standard plumbing copper fitting brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.