Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard refrigeration copper fitting brush, 1-1/4 in L Brush, Plastic

  • Mfr # 00827

  • Zoro # G9501390


product price: $4.69
/ea
Sold in multiples of 12 for $56.28

Key Features

Brush Type
Fitting Brush
Brush Length
1-1/4 in
Bristle Material
Stainless Steel
Handle Material
Plastic
Features
5/8 in OD Size; 6-1/2 in Overall Length; 0.006 in Filament Diameter; Single Spiral or Single Stem Construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00827
Zoro #
G9501390
UPC #
011812008276
Country of Origin
United States

Dimensions

Brush Length
1-1/4 in

Details

Brush Type
Fitting Brush
Bristle Material
Stainless Steel
Handle Material
Plastic
Item
Standard refrigeration copper fitting brush
Features
5/8 in OD Size; 6-1/2 in Overall Length; 0.006 in Filament Diameter; Single Spiral or Single Stem Construction

Description

Standard refrigeration copper fitting brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.