Zoro Homepage

Standard refrigeration copper fitting brush, 1 in L Brush, Plastic

  • Mfr # 00824

  • Zoro # G9501381


product price: $2.45
/ea
Sold in multiples of 12 for $29.40

Key Features

Brush Type
Fitting Brush
Brush Length
1 in
Bristle Material
Stainless Steel
Handle Material
Plastic
Features
1/4 in OD Size; 5-3/4 in Overall Length; 0.006 in Filament Diameter; Single Spiral or Single Stem Construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00824
Zoro #
G9501381
UPC #
011812008245
Country of Origin
United States

Dimensions

Brush Length
1 in

Details

Brush Type
Fitting Brush
Bristle Material
Stainless Steel
Handle Material
Plastic
Item
Standard refrigeration copper fitting brush
Features
1/4 in OD Size; 5-3/4 in Overall Length; 0.006 in Filament Diameter; Single Spiral or Single Stem Construction

Description

Standard refrigeration copper fitting brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.