Schaefer
Circulation Fan 30" 115VAC
Mfr # 30CFO-B
Zoro # G7494439
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 30"
- Voltage 115VAC
- Motor HP 1/2
- Color Black
- Blade Dia. 30"
Explore More Products
- SCHAEFER Circulation Fan 30" 115VAC 30CFO
- SCHAEFER Standard-Duty Industrial Fan 36" Oscillating, 115/230VAC, 11,690 CFM VKWO36
- SCHAEFER Circulation Fan 24" Oscillating, 115VAC TW24W
- SCHAEFER Standard-Duty Industrial Fan 20" Non-Oscillating, 115/230VAC, 5470 CFM GVK20
- SCHAEFER Circulation Fan 24" Oscillating, 115VAC TW24B
- SCHAEFER Standard-Duty Industrial Fan 8" Non-Oscillating, 115VAC, 450 CFM VK8
- SCHAEFER Circulation Fan 30" 115/208-230VAC 30CFO-HL
- SCHAEFER Circulation Fan 24" 115VAC 24CFO
- SCHAEFER Stainless Steel Washdown Fan, 3 Ph 24" 24CFO-SWDS-3-Q
- DAYTON Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 4460/6400 CFM 7DD03
- DAYTON Guard 30" 2ATC1
- Schaefer Air Circulators