Shop EDENDIRECT
See all product information
Create Account
18 in. 3 Speed Black Floor Fan for living room
- Mfr # ZR-HIFANXFLOOR18
- Zoro # G923362091
product price:Â
$
78.79
/ea
Key Features
Width
10 in
Color
Black
Height
21 in
Type
Floor Fan
Cord Length
9 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-HIFANXFLOOR18
- Zoro #
- G923362091
- UPC #
- 527485466843
- Country of Origin
- China
- Color
- Black
- Type
- Floor Fan
- Air Flow (CFM)
- 4,012 CFM
Dimensions
- Width
- 10 in
- Height
- 21 in
- Cord Length
- 9 ft
- Length
- 22 in
- Blade Dia.
- 16-20 in
Description
This 18 inch high speed industrial floor fan can provide powerful airflow of up to 4012 CFM, ensuring effective cooling of indoor and outdoor spaces. It adopts a durable all metal structure and aluminum blades, making it a good choice for workshops, basements, living rooms, and garages. This fan features an adjustable 360 degree tilt head, 3 speed setting, and ball bearing motor, providing customizable cooling with minimal noise, making it an excellent choice for residential and commercial use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.