Circulation Fan, 30 in Blade Dia, 115/208-230V
Mfr # 30CFO-HL
Zoro # G7494378
product price: $1,400.99
/ea
Free Shipping & Returns
Key Features
Blade Diameter
30 in
Voltage
115/208-230V
Motor HP
1/2
Application
Air Circulation
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30CFO-HL
Zoro #
G7494378
UPC #
-
Country of Origin
United States
Dimensions
Blade Diameter
30 in
Details
Voltage
115/208-230V
Motor HP
1/2
Item
Circulation Fan
Application
Air Circulation
Color
Black
Motor hp
1/2 hp
Description
Hazardous Location Circulation Fan,30"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.