Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulation Fan, 36" dia., Yellow, 115V AC

  • Mfr # 36PFR-Y

  • Zoro # G222379967


product price: $1,035.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36PFR-Y
Zoro #
G222379967
UPC #
717490951506
Country of Origin
United States

Description

Circulating Fan, Fan Mounting Location Floor, Number of Speeds 2, Non-Oscillating, Fan Cord Length 10 ft, Fan Power Source Plug-In, 600 W Watts, 1,075 RPM RPM, Number of Blades 3, 1.6 A Amps, Height 90 in, Width 40 in, 60 Hz Hz, Blade Material Aluminum, Steel, Yellow, AMCA Standard 230.99, Pedestal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.