Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulation Fan, Aluminum Blade, 10 ft L

  • Mfr # TW30Y-PRY

  • Zoro # G522732370


product price: $1,044.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW30Y-PRY
Zoro #
G522732370
UPC #
717490952145
Country of Origin
United States

Description

Circulation Fan, Fan Mounting Location Floor, Number of Speeds 2, Oscillating, Fan Cord Length 10 ft, Fan Power Source Plug-In, 678 W Watts, 750 RPM, 1,075 RPM RPM, Number of Blades 3, 5.9 A Amps, Height 85 in, Width 34 in, 60 Hz Hz, Blade Material Aluminum, Steel, Black, ANSI/AMCA, Standard 230-99

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.