Cleaning Solution, White, Bottle, Dial
- Mfr # WC-CLNR
- Zoro # G322730903
product price:Â
$
231.99
/pk of 12, $19.33/ea
Free Shipping & Returns
Key Features
Food Grade
Not Food Safe
Product Type
Air Filter Cleaner
Container Type
Bottle
Cleaning
Cleaner
Size
1 pt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WC-CLNR
- Zoro #
- G322730903
- UPC #
- 657888250012
- Country of Origin
- United States
- Food Grade
- Not Food Safe
- Product Type
- Air Filter Cleaner
- Item
- Cleaning Solution
- Container Type
- Bottle
- Cleaning
- Cleaner
- Form
- Liquid
- Color
- White
- Biodegradability
- Biodegradable
- Series
- WayCool
- Wire Color
- White
Dimensions
- Size
- 1 pt
- Bottle Size
- 1 pt
- Size - Alpha
- 1 pt
- Container Size
- 1 pt
Description
Cleaning Solution, Liquid, Size 1 pt, Color White, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.