Zoro Homepage
This item is Discontinued.
Schaefer Exh Fan, B/D, 48 Dia, CFM 19,917,230/460 V FFM483G1-3-VFD

Exh Fan, B/D, 48 Dia, CFM 19,917,230/460 V (Discontinued)

  • Mfr # FFM483G1-3-VFD
  • Zoro # G9867051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFM483G1-3-VFD
Zoro #
G9867051
UPC #
-
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
48 in
Shaft Dia. (In.)
5/8 in
Height (In.)
55 1/2 in
Max. Depth (In.)
26 in
Width (In.)
55 1/4 in
Venturi Clearance Dia. (In.)
49 in
Venturi Depth (In.)
13 in
Flange Width (In.)
2 3/4 in
Venturi Depth
13 in
Flange Width
2 3/4 in
For Cut-Out Width
55 3/4 in
For Cut-Out Length
55 3/4 in
For Maximum Wall Thickness
12 in
For Cutout HxW
56 1/4 in x 55 3/4 in
Overall Depth
26 in
Overall Width
55 1/4 in
Overall Height
55 1/2 in
Venturi Diameter
49 in
Manufacturer Warranty Length
2 yr
Blade Diameter
48 in
For Cut-Out Height
56 1/4 in
Shaft Diameter
5/8 in

Details

Item
Agricultural Exhaust Fan
Type
Belt Drive, Assembled
CFM @ 0.000-In. SP
19,917
HP
1 hp
Voltage
208-230/460
Opening Required H (In.)
56 1/4 in
Opening Required W (In.)
55 3/4 in
CFM @ 0.150-In. SP
17,125
Free Area (Square-Ft.)
21
Bearing Type
Permanently Lubricated Sealed Ball
Propeller Material
Galvanized Steel
Fan RPM
531
Motor RPM
1725
For Use With
General Exhaust Application
Includes
Shutter, Belt Tensioner, Outlet Guard
Motor Enclosure
Totally Enclosed Air Over
CFM @ 0.100-In. SP
14,125
Frame Finish
Polished
Frame Material
Fiberglass
Max. Ambient Temp. (F)
104 Degrees F
Agency Compliance
UL Listed Motor
Hz
60
Number of Blades
3
Watts
746 W
CFM @ 0.050-In. SP
18,614
Motor Type
3-Phase
Phase
3
Full Load Amps
3.2/1.6
Motor Insulation
Class B
Mounting Location
Wall
Standards
UL Listed
Maximum Ambient Operating Temperature
104 Degrees F
Wattage
746 W
Electrical Connection
Hardwired
Includes Dehumidistat
No
Blade Finish
Galvanized
Motor Speed
1,725 RPM
Motor Horsepower
1 hp
Free Area
21 sq ft
Exhaust Airflow @ 0.100 in SP
14,125 cfm
Number of Speeds
1
Guard Type
None
Frequency
50 Hz, 60 Hz
Motor Enclosure Design
Totally Enclosed Air Over (TEAO)
Includes Motor
Yes
Maximum Airflow
19,917 cfm
Guard Finish
Powder Coated
Guard Material
Steel
Speed Controllable
No
Housing Material
Fiberglass
Drive Type
Belt Drive
Exhaust Airflow @ 0.000 in SP
19,917 cfm
Fan Style
Cylinder
Full Load Current
3.2 A
Nameplate Voltage
208-230/460V AC
Thermal Protection
Yes
Number of Shutters
1
Number of Fans
1
Blade Material
Steel
Ventilation Type
Exhaust
Assembled
Assembled

Description

Agricultural Exhaust Fan, Assembled Assembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 19,917 cfm, For Cut-Out Height 56 1/4 in, For Cut-Out Width 55 3/4 in, For Maximum Wall Thickness 12 in, Frame Finish Polished, Frame Material Fiberglass, Guard Finish Powder Coated, Guard Material Steel, Guard Type None, Housing Material Fiberglass, Includes Shutter, Belt Tensioner, Outlet Guard, Includes Dehumidistat No, Maximum Airflow 19,917 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.