Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, 24 Blade dia., Polyethylene

  • Mfr # PFM244P12

  • Zoro # G521915637


product price: $1,175.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFM244P12
Zoro #
G521915637
UPC #
717490343752
Country of Origin
United States

Description

Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Polyethylene, Control Type Not Applicable, Drive Type Direct Drive, Duct Diameter Not Applicable, For Cut-Out Height 29 1/2 in, For Cut-Out Width 29 in, For Maximum Wall Thickness 10 in, Frame Finish Matte, Frame Material Polyethylene, Guard Finish Powder Coated, Guard Material Steel, Guard Type Exhaust, Hazardous Location Class Not Applicable, Housing Material Polyethylene, Housing Finish Matte, Includes Front Guard, Shutter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.