Zoro Homepage

High Velocity Drum Fan, 24 in Blade Dia, 4,000 cfm

  • Mfr # MAC-24DCT

  • Zoro # G705259328


product price: $756.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
24 in
Air Flow
4,000 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAC-24DCT
Zoro #
G705259328
UPC #
657888100249
Country of Origin
China

Dimensions

Blade Diameter
24 in

Details

Air Flow
4,000 cfm
Item
High Velocity Drum Fan

Description

Master 24" direct drive high velocity drum fan mac-24dct, 120v, 4000 cfm master's mac-24dct high velocity drum fan delivers fresh air quickly to localized spaces. Great for spaces with or without air conditioning, master's 24" drum fan can take the edge off of your monthly energy bill by allowing you to use the a/c more sparingly. The mac-24dct utilizes our efficient direct drive design, which helps to conserve electricity. It has 2 speed settings, and features a heavy-duty all metal construction. Whether it's a warehouse, garage, barn, or a crowded summer gathering, master's high velocity fans are an efficient way to cool all types of spaces. Osha, etl, cetl listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.