Zoro Homepage

Humidity Controller, 120V AC

  • Mfr # THC-1

  • Zoro # G221915609


product price: $419.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THC-1
Zoro #
G221915609
UPC #
717490936350
Country of Origin
United States

Description

Humidity Controller, Product Type Humidity Controller, Control Range 20 Percent, Input Voltage 120V AC, Current Rating 15 A, Mounting Location Not Applicable, Overall Height 2 1/4 in, Overall Depth 4 in, Overall Width 5 7/8 in, Compatible with Manufacturer Model Number WC-1HPMFA, WC-1HPMFAOSC, WCG-1HPMFA, WCG-1HPMFAOSC, Includes Not Applicable, Compatible with Grainger Part Number 5DPW8, 5DPW9, Compatible Product Type Evaporative Cooler, Standards CSA/CE Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.