Zoro Homepage

Schaefer Twin Sheet Lead 25x3MM, Black

  • Mfr # 32-77

  • Zoro # G308640516


product price: $328.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-77
Zoro #
G308640516
UPC #
740507003707
Country of Origin
United States

Description

Twin Sheet Lead 25x3MM - Black 32-77 Twin Sheet Lead block. The anodized aluminum body is machined from 6061-T6 aluminum and articulates to ensure a proper lead. Anodized aluminum sheave runs on NomexTM/TeflonTM bearing for a low-friction high strength sheave. Pin stop makes adjustment simple. Features: Track Size 1 in. x 1/8 in. 25 mm x 3 mm Boat Size Up To LOA 29' Disp. 5000 lbs. Sail Area 315 sq. ft 8m, 2270 kg, 29 m2 Sheave Dia. 1-1/2 in. 38 mm Max Line 2 1/2 in. 13 mm L 3-1/2 in. 89 mm W 1-11/32 in. 34 mm H 3-9/32 in. 83 mm Bearing Height 1-29/32 in. 49 mm SWL 2500 lbs. 1135 kg Weight 10 oz. 284 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.