Shop SCHAEFER
See all product information
Create Account
MountingBracket, Silver, SS, 26inL
- Mfr # WM30D-SS
- Zoro # G022380484
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Length
26 in
Color
Silver
Width
4 in
Compatible Manufacturer Model Number
20CFO-SWDS, 24CFO-EWDS, 24CFO-SWDS, 24CFO-SWDS-3-Q
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WM30D-SS
- Zoro #
- G022380484
- UPC #
- 717490952992
- Country of Origin
- United States
- Item
- Mounting Bracket
- Material
- Stainless Steel
- Color
- Silver
- Compatible Manufacturer Model Number
- 20CFO-SWDS, 24CFO-EWDS, 24CFO-SWDS, 24CFO-SWDS-3-Q
- Compatible with Brand
- Schaefer
- Compatible with Manufacturer Model Number
- 20CFO-SWDS, 24CFO-EWDS, 24CFO-SWDS, 24CFO-SWDS-3-Q
- For Manufacturer Part Number
- 20CFO-SWDS, 24CFO-EWDS, 24CFO-SWDS, 24CFO-SWDS-3-Q
- Compatible with Mfr. Model Number
- 20CFO-SWDS, 24CFO-EWDS, 24CFO-SWDS, 24CFO-SWDS-3-Q
- Compatible Manufacturer Part Number
- 20CFO-SWDS, 24CFO-EWDS, 24CFO-SWDS, 24CFO-SWDS-3-Q
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Length
- 26 in
- Width
- 4 in
Description
Mounting Bracket, Stainless Steel, For Use With Not Applicable, 26 in Length, 4 in Width, Finish Not Applicable, Silver
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.