Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OEM Replacement Motor, 1 hp

  • Mfr # CS782

  • Zoro # G9595573


product price: $531.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
GFFM483G1
Fits Brand
Schaefer
Voltage
115/230V
Type
1HP, 115/230V, 50/60Hz, 1-Phase, 1 Speed
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS782
Zoro #
G9595573
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in

Details

For Use With Mfr. Model Number
GFFM483G1
Fits Brand
Schaefer
Item
Motor
Voltage
115/230V
Type
1HP, 115/230V, 50/60Hz, 1-Phase, 1 Speed
Phase
1
Motor Design
1-Phase
Full Load Amps
9.9/5.0 A
HP
1 hp
No. of Speeds
1
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Service Factor
1.15
Motor Mounting Type
Base
Frame
56
Ins. Class
B
Full Load Amps @ 50Hz
9.9/5.0 A
Voltage @ 50Hz
115/230V
HP @ 50Hz
1
Weight
36.75 lb

Description

OEM Replacement Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 hp HP, Nameplate RPM 1,725/1,425 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 9.9/5.0 A, 56 Frame, OEM Replacement Brand Schaefer, Motor Service Factor 1.15, Ins. Class B, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.