OEM Replacement Motor, 1/2 hp
Mfr # CS102
Zoro # G9595652
product price: $303.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
GHC2000-1, GPFM126P13, GPFM163P13, GPFM203P13, GPFM204P12, GPFM244P12A, GVK24
Fits Brand
Schaefer
Voltage
115/230V AC
Phase
1
Standards
CSA Certified, UL Recognized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS102
Zoro #
G9595652
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Dia.
5/8 in
Details
For Use With Mfr. Model Number
GHC2000-1, GPFM126P13, GPFM163P13, GPFM203P13, GPFM204P12, GPFM244P12A, GVK24
Fits Brand
Schaefer
Item
Motor 1/2HP 115/230/220V 60/50Hz 1Phase
Voltage
115/230V AC
Phase
1
Standards
CSA Certified, UL Recognized
Voltage Compatibility
115V AC, 230V AC
No. of Speeds
1
Motor Design
1-Phase
Nameplate RPM
1725
RPM Range
1,701-1,800
Ins. Class
F
Full Load Amps
2.4 A, 4.8/2.4 A
Motor Mounting Type
Yoke
Motor Service Factor
1
Motor Enclosure Design
Totally Enclosed Air-Over
HP
1/2 hp
Weight
21.75 lb
Full Load Amps @ 50Hz
2.4 A
HP @ 50Hz
1/2 hp
Voltage @ 50Hz
230
Description
OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 2.4 A, 4.8/2.4 A, 48Z Frame, Motor Service Factor 1, Ins. Class F, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Yoke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.