OEM Replacement Motor, 1/2 hp
Mfr # CS802
Zoro # G9595677
product price: $294.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
GPFM245G12A, GVK36, GVKC36, GVKC36-B, GVKO36-B
Fits Brand
Versa-Kool
Voltage
115/230V AC
Phase
1
Standards
CSA Certified, UL Recognized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS802
Zoro #
G9595677
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Dia.
5/8 in
Details
For Use With Mfr. Model Number
GPFM245G12A, GVK36, GVKC36, GVKC36-B, GVKO36-B
Fits Brand
Versa-Kool
Item
Motor 1/2HP 115/230V 60Hz 1Phase 1Speed
Voltage
115/230V AC
Phase
1
Standards
CSA Certified, UL Recognized
Full Load Amps
7.0/3.5 A
Ins. Class
F
No. of Speeds
1
RPM Range
0-1,000
HP
1/2 hp
Motor Service Factor
1
Voltage Compatibility
115V AC, 230V AC
Motor Design
1-Phase
Nameplate RPM
825
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Yoke
Weight
22.25 lb
Description
OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 825 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 7.0/3.5 A, 48Y Frame, Motor Service Factor 1, Ins. Class F, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Yoke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.