OEM Replacement Motor, 1/2 hp
Mfr # CS8123
Zoro # G9595616
product price: $341.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
GPFM245G12-3A, GVK36-3, GVKC36-3, GVKC36-B-3
Fits Brand
Schaefer
Voltage
230/460V AC
Phase
3
Standards
CSA Certified, UL Recognized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS8123
Zoro #
G9595616
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Dia.
5/8 in
Details
For Use With Mfr. Model Number
GPFM245G12-3A, GVK36-3, GVKC36-3, GVKC36-B-3
Fits Brand
Schaefer
Item
Motor 1/2HP 230/460V 50/60Hz 3Phase
Voltage
230/460V AC
Phase
3
Standards
CSA Certified, UL Recognized
Nameplate RPM
825/700
No. of Speeds
1
RPM Range
0-1,000
Motor Service Factor
1
Ins. Class
F
Motor Design
3-Phase
HP
1/2 hp
Motor Mounting Type
Yoke
Full Load Amps
2.3/1.2 A
Motor Enclosure Design
Totally Enclosed Air-Over
Voltage Compatibility
230V AC, 460V AC
Frame
48YZ
Weight
21.75 lb
Description
OEM Replacement Motor, Three Phase, Motor Design Three-Phase, 1/2 hp HP, Nameplate RPM 825/700 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.3/1.2 A, 48YZ Frame, Motor Service Factor 1, Ins. Class F, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Yoke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.