Zoro Homepage

OEM Replacement Motor, 1/4 hp

  • Mfr # CS240

  • Zoro # G9595521


product price: $272.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
G20FC
Fits Brand
Schaefer
Voltage
115V AC
Includes
Cord-Wired
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS240
Zoro #
G9595521
UPC #
-
Country of Origin
Mexico

Details

For Use With Mfr. Model Number
G20FC
Fits Brand
Schaefer
Item
Motor 1/4HP 115V 60Hz 1Phase 2Speed
Voltage
115V AC
Includes
Cord-Wired
Phase
1
Standards
CSA Certified
Motor Mounting Type
Yoke
Motor Design
1-Phase
Voltage Compatibility
115V AC
Full Load Amps
2.9 A
Nameplate RPM
1,100/800
RPM Range
1,001-1,100
No. of Speeds
2
HP
1/4 hp
Ins. Class
B
Motor Enclosure Design
Totally Enclosed Air-Over
Weight
16 lb

Description

OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,100/800 RPM, No. of Speeds 2, Voltage 115V AC, Full Load Amps 2.9 A, 48YZ Frame, Ins. Class B, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Yoke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.