Zoro Homepage

OSHA Pedestal Fan, 115V, Non-Oscillating

  • Mfr # 20PFR

  • Zoro # G6020478


product price: $669.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Oscillation
Non-Oscillating
Voltage
115V
Motor HP
1/4
Oscillating / Non-Oscillating
Non-Oscillating
Application
Air Circulation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20PFR
Zoro #
G6020478
UPC #
717490342106
Country of Origin
United States

Details

Oscillation
Non-Oscillating
Voltage
115V
Motor HP
1/4
Item
OSHA Pedestal Fan
Oscillating / Non-Oscillating
Non-Oscillating
Application
Air Circulation
Color
White
Motor hp
1/4 hp

Description

OSHA Pedestal Fan, White 20 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.