Zoro Homepage

Washdown Fan, 24 in Blade Dia, 115/230V

  • Mfr # 24CFO-SWDS-HV-Q

  • Zoro # G6020487


product price: $1,595.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
24 in
Voltage
115/230V
Phase
3
Motor HP
3/4
Application
Air Circulation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24CFO-SWDS-HV-Q
Zoro #
G6020487
UPC #
717490951421
Country of Origin
United States

Dimensions

Blade Diameter
24 in

Details

Voltage
115/230V
Phase
3
Motor HP
3/4
Item
Washdown Fan
Application
Air Circulation
Material
Steel
Motor hp
3/4 hp

Description

HV Stainless Steel Washdown Fan 24 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.