Zoro Homepage

Washdown Fan, 30 in Blade Dia, 115/230V

  • Mfr # 30CFO-SWDS-Q

  • Zoro # G6020642


product price: $2,183.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
30 in
Voltage
115/230V
Phase
1
Motor HP
1/2
Application
Air Circulation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30CFO-SWDS-Q
Zoro #
G6020642
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
30 in

Details

Voltage
115/230V
Phase
1
Motor HP
1/2
Item
Washdown Fan
Application
Air Circulation
Material
Steel
Motor hp
1/2 hp

Description

Stainless Steel Washdown Fan 30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.