Double Sealed Cam Follower, Crowned Yoke
- Mfr # LR50/8-2RSR
- Zoro # G912503740
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Roller Style
Yoke
Roller Type
Crowned
Closure
Double Sealed
Roller Diameter
24 mm
Bore Diameter
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR50/8-2RSR
- Zoro #
- G912503740
- UPC #
- -
- Country of Origin
- Slovakia
- Item
- Cam Follower
- Roller Style
- Yoke
- Roller Type
- Crowned
- Closure
- Double Sealed
- Bearing Type
- Ball
- Rolling Element Rows
- 2
Dimensions
- Roller Diameter
- 24 mm
- Bore Diameter
- 8 mm
- Roller Width
- 11 mm
Description
Cam Follower Bearing; 8MM Bore; 24MM Roller Diameter; 11MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Relubricatable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.