Double Sealed Cam Follower, Crowned Yoke
- Mfr # LR608-2RSR
- Zoro # G512505083
product price:Â
$
75.19
/ea
Key Features
Roller Style
Yoke
Roller Type
Crowned
Closure
Double Sealed
Bore Diameter
8 mm
Roller Width
7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR608-2RSR
- Zoro #
- G512505083
- UPC #
- -
- Country of Origin
- Germany
- Item
- Cam Follower
- Roller Style
- Yoke
- Roller Type
- Crowned
- Closure
- Double Sealed
- Bearing Type
- Ball
Dimensions
- Bore Diameter
- 8 mm
- Roller Width
- 7 mm
- Roller Diameter
- 24 mm
Description
Cam Follower Bearing; 8MM Bore; 24MM Roller Diameter; 7MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing; Not Relubricatable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.