Shop SCHAEFFLER
See all product information
Create Account
Double Sealed Cam Follower, Flat Stud
- Mfr # KR22-X-PP
- Zoro # G512504628
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Roller Style
Stud
Roller Type
Flat
Closure
Double Sealed
Roller Width
12 mm
Stud Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KR22-X-PP
- Zoro #
- G512504628
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Roller Width
- 12 mm
- Roller Diameter
- 22 mm
- Stud Diameter
- 10 mm
Details
- Item
- Cam Follower
- Roller Style
- Stud
- Roller Type
- Flat
- Closure
- Double Sealed
- Stud Type
- Standard
- Bearing Type
- Needle Roller
Description
Cam Follower Bearing; 22MM Roller Diameter; 12MM Roller Width; Flat Roller Surface; Stud Type; 10MM Stud Diameter; M10X1 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.