Shop SCHAEFFLER
See all product information
Create Account
Double Sealed Cam Follower, Flat Yoke
- Mfr # RNA2202-X-2RSR
- Zoro # G412505060
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Roller Style
Yoke
Roller Type
Flat
Closure
Double Sealed
Bore Diameter
20 mm
Bearing Type
Needle Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RNA2202-X-2RSR
- Zoro #
- G412505060
- UPC #
- -
- Country of Origin
- Germany
- Item
- Cam Follower
- Roller Style
- Yoke
- Roller Type
- Flat
- Closure
- Double Sealed
- Bearing Type
- Needle Roller
Dimensions
- Bore Diameter
- 20 mm
- Roller Diameter
- 35 mm
- Roller Width
- 13.8 mm
Description
Cam Follower Bearing; 20MM Bore; 35MM Roller Diameter; 13.8MM Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.