Idler Chain Sprocket, 16.2 MM Bore Diameter, 40 MM Outside Diameter, 18.3 MM Overall Width

  • Mfr # KSR16-L0-08-10-18-08

  • Zoro # G212503808


product price:  $112.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSR16-L0-08-10-18-08
Zoro #
G212503808
UPC #
-
Country of Origin
Viet Nam

Description

Idler Chain Sprocket; 16.2 MM Bore Diameter; 40 MM Outside Diameter; 18.3 MM Overall Width; 73.1 MM Pitch Circle Diameter; 18 Number Of Teeth; 12 MM Width Of Outer Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.