Zoro Homepage

Bearing flanged un-ground sealed

  • Mfr # UGF.500X1.125-2RS

  • Zoro # G111935106


product price: $11.15
/ea

Key Features

Bearing Material
Carbon Steel
For Axle Size
1/2 in
For Axle Shape
Round
For Use with Tubing or Pipe
Tubing
For Pipe Size (Schedule)
1.250 in (16 Gauge)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGF.500X1.125-2RS
Zoro #
G111935106
UPC #
-
Country of Origin
China

Dimensions

For Axle Size
1/2 in
For Pipe Size (Schedule)
1.250 in (16 Gauge)
Flange Outside Dia.
1 21/64 in
Overall Width
7/16 in
Bore Dia.
1/2 in

Details

Bearing Material
Carbon Steel
For Axle Shape
Round
For Use with Tubing or Pipe
Tubing
Bearing OD
1.13 in
Bearing Load Rating
80 lb
Bearing Series
UGF
Bearing Seal Type
Sealed
Item
General Purpose Conveyor Roller Bearing

Description

General Purpose Conveyor Roller Bearing, Carbon Steel Bearing Material, For Use with Tubing or Pipe Tubing, For Axle Size 1/2 in, For Axle Shape Round, For Pipe Size (Schedule) 1.250 in (16 Gauge), 1.13 in Bearing OD, 1 21/64 in Flange Outside Dia., 7/16 in Overall Width, 80 lb Bearing Load Rating, 1/2 in Bore Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.