Zoro Homepage

Bullet Bluetooth 4.1 Earpiece Plus Charging Capsule

  • Mfr # SB-001

  • Zoro # G916059298


product price: $179.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-001
Zoro #
G916059298
UPC #
857860006099
Country of Origin
China

Description

The BULLET Bluetooth 4.1 Earpiece + Charging Capsule by Schatzii is state-of-the-art audio design at its finest and the world's smallest Bluetooth Earbud. Ultra lightweight and comfortable weighing 3.5g The Bullet allows for making calls effortlessly and listening to music with crystal clear sound quality. It features CVC Noise Reduction for noise suppression and echo cancellation. The BULLET supports multi-point connectivity for connection to more than one device and is expertly designed for comfort for long lasting wear. The BULLET can connect to any Bluetooth enabled device such as your phone or tablet and the sleek modern profile will impress even the most discerning tech aficionado. Charging is made easy with the BULLET's own custom portable Charging Capsule. The Charging Capsule provides up to 4X full charge for the earpiece. Charge the Capsule on the go with the micro USB charging cable included that connects to any USB port. This Bluetooth headset's unrivaled style and cutting-edge technology makes it the most advanced and smallest Bluetooth earbud ever. Features -Bullet Bluetooth 4.1 Earpiece Plus Charging Capsule -Latest Bluetooth V4.1 -Make Calls + Listen to Music -CVC Active Noise Suppression + Echo Cancellation -Supports multi-point connectivity -Ultra lightweight 3.5g -Ergonomic Comfort Design -Charging Capsule provides 4X full charge -Built in Microphone -One Earpiece + Custom Charging Capsule included Specifications - Talk/Music Time: 1.5 Hrs. x 4 - Charging Time: 1 Hour - Standby Time: 80 Hour - Weight: 2.38 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.