Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12in Center to Center Haniburton Cabinet Pull Unlacquered Brass Finish

  • Mfr # 481-UNBR

  • Zoro # G615492563


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Finish
Unlacquered Brass
Color
Unlacquered Brass
Material
Brass
Length
13.31 in
Width
3.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
481-UNBR
Zoro #
G615492563
UPC #
840439861281
Country of Origin
United States

Dimensions

Length
13.31 in
Width
3.78 in

Details

Finish
Unlacquered Brass
Color
Unlacquered Brass
Material
Brass

Description

Schaub & Company cabinet hardware is created with passion and expert craftsmanship. Every piece is rich in design and details that will make your home truly stand apart. Collections like Symphony are unlike anything else on the market with precious inlays made from the most stunning materials on earth. Explore our full catalog of cabinet knobs and cabinet pulls to find the touch of decadence you deserve. You will find decorative cabinet hardware in every style, from sleek contemporary to ornate luxury.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.