
12in Center to Center Menlo Park Arched Cabinet Pull Polished Chrome Finish
Mfr # 529-26
Zoro # G115491455
product price:Â $53.15
/eaKey Features
Finish
Polished Chrome
Material
Zinc
Length
14.2 in
Width
3.4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
529-26
Zoro #
G115491455
UPC #
840439863957
Country of Origin
United States
Dimensions
Length
14.2 in
Width
3.4 in
Details
Finish
Polished Chrome
Color
Polished Chrome
Material
Zinc
Description
Schaub & Company cabinet hardware is created with passion and expert craftsmanship. Every piece is rich in design and details that will make your home truly stand apart. Collections like Symphony are unlike anything else on the market with precious inlays made from the most stunning materials on earth. Explore our full catalog of cabinet knobs and cabinet pulls to find the touch of decadence you deserve. You will find decorative cabinet hardware in every style, from sleek contemporary to ornate luxury.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.