
3-1/2in Center to Center Pub House Knurled Cabinet Pull Matte Black Finish
Mfr # 5003-MB
Zoro # G615493270
product price: $45.15
/eaKey Features
Finish
Matte Black
Color
Matte Black
Material
Brass
Length
5 in
Width
2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5003-MB
Zoro #
G615493270
UPC #
840439861533
Country of Origin
United States
Dimensions
Length
5 in
Width
2 in
Details
Finish
Matte Black
Color
Matte Black
Material
Brass
Description
Schaub & Company cabinet hardware is created with passion and expert craftsmanship. Every piece is rich in design and details that will make your home truly stand apart. Collections like Symphony are unlike anything else on the market with precious inlays made from the most stunning materials on earth. Explore our full catalog of cabinet knobs and cabinet pulls to find the touch of decadence you deserve. You will find decorative cabinet hardware in every style, from sleek contemporary to ornate luxury.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.