
5-3/8in Cafe Modern Oval Slot Cabinet Pull with 5in Center to Center Polished Nickel Finish
Mfr # 10033-PN
Zoro # G915492317
product price:Â $41.55
/eaKey Features
Finish
Polished Nickel
Color
Polished Nickel
Material
Brass
Length
6 in
Width
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10033-PN
Zoro #
G915492317
UPC #
840439849395
Country of Origin
Italy
Dimensions
Length
6 in
Width
2.5 in
Details
Finish
Polished Nickel
Color
Polished Nickel
Material
Brass
Description
Schaub & Company cabinet hardware is created with passion and expert craftsmanship. Every piece is rich in design and details that will make your home truly stand apart. Collections like Symphony are unlike anything else on the market with precious inlays made from the most stunning materials on earth. Explore our full catalog of cabinet knobs and cabinet pulls to find the touch of decadence you deserve. You will find decorative cabinet hardware in every style, from sleek contemporary to ornate luxury.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.