Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6in Center to Center Traditional Cabinet Pull Michelangelo Bronze Finish

  • Mfr # 737-MIBZ

  • Zoro # G015493344


product price: $64.35
/ea

Key Features

Finish
Michelangelo Bronze
Color
Michelangelo Bronze
Material
Brass
Length
7 in
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
737-MIBZ
Zoro #
G015493344
UPC #
840439868662
Country of Origin
United States

Dimensions

Length
7 in
Width
2.5 in

Details

Finish
Michelangelo Bronze
Color
Michelangelo Bronze
Material
Brass

Description

Schaub & Company cabinet hardware is created with passion and expert craftsmanship. Every piece is rich in design and details that will make your home truly stand apart. Collections like Symphony are unlike anything else on the market with precious inlays made from the most stunning materials on earth. Explore our full catalog of cabinet knobs and cabinet pulls to find the touch of decadence you deserve. You will find decorative cabinet hardware in every style, from sleek contemporary to ornate luxury.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.