8in Center to Center Northport Square Cabinet Pull Polished Nickel Finish
- Mfr # 217-PN
- Zoro # G115492575
product price:Â
$
34.89
/ea
Key Features
Finish
Polished Nickel
Color
Polished Nickel
Material
Zinc
Length
10 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 217-PN
- Zoro #
- G115492575
- UPC #
- 840439854979
- Country of Origin
- United States
Dimensions
- Length
- 10 in
- Width
- 3 in
Details
- Finish
- Polished Nickel
- Color
- Polished Nickel
- Material
- Zinc
Description
Schaub & Company cabinet hardware is created with passion and expert craftsmanship. Every piece is rich in design and details that will make your home truly stand apart. Collections like Symphony are unlike anything else on the market with precious inlays made from the most stunning materials on earth. Explore our full catalog of cabinet knobs and cabinet pulls to find the touch of decadence you deserve. You will find decorative cabinet hardware in every style, from sleek contemporary to ornate luxury.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.