Zoro Homepage
This item is Discontinued.
Scheerer Bearing 22226-CCW/33 SPHERICAL ROLLER BRG, 5.118 ID, 9.055 OD, 2.52 W 22226-CCW/33

22226-CCW/33 SPHERICAL ROLLER BRG, 5.118 ID, 9.055 OD, 2.52 W (Discontinued)

  • Mfr # 22226-CCW/33
  • Zoro # G903048168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22226-CCW/33
Zoro #
G903048168
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
9.055
Width
2.52

Details

Cage Material
STEEL STAMPED
Bearing Material
Through Hardened Steel
Standard Preload (N)
Standard (ABEC-1)

Description

Spherical Roller Bearing, 5.118 Bearing ID, 9.055 Bearing OD, 2.52 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: Steel Stamped, Race Material: Through Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.