Zoro Homepage
This item is Discontinued.
Scheerer Bearing 719/630-M ANGULAR CONTACT BALL BRG, 24.8031 ID, 33.4646 OD, 3.927 W 719/630-M

719/630-M ANGULAR CONTACT BALL BRG, 24.8031 ID, 33.4646 OD, 3.927 W (Discontinued)

  • Mfr # 719/630-M
  • Zoro # G303047907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719/630-M
Zoro #
G303047907
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
33.4646
Width
3.927

Details

Cage Material
BRONZE/BRASS
Bearing Material
Through Hardened Steel
Standard Preload (N)
Standard (ABEC-1)

Description

Angular Contact, 24.8031 Bearing ID, 33.4646 Bearing OD, 3.927 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: Bronze/Brass, Race Material: Through Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.