
QJ-1060-MA-N2 ANG CONTACT BALL BRG - SPLIT IR, 11.811 ID, 18.1102 OD, 2.9134 W (Discontinued)
- Mfr # QJ-1060-MA-N2
- Zoro # G303047600
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QJ-1060-MA-N2
Zoro #
G303047600
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
18.1102
Width
2.9134
Details
Cage Material
BRONZE/BRASS
Bearing Material
Through Hardened Steel
Standard Preload (N)
Standard (ABEC-1)
Description
4 - Point Contact Ball Bearing, 11.811 Bearing ID, 18.1102 Bearing OD, 2.9134 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: Bronze/Brass, Race Material: Through Hardened Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.