Zoro Homepage
This item is Discontinued.
Scheerer Bearing LBA-8-301 PAIR OF ANG CONT BALL BRGS WITH END PLAY OF .001" TO .003" PER PAIR
REFERENCE # 10266969, 8 ID, 13 OD, 3.5 W LBA-8-301

LBA-8-301 PAIR OF ANG CONT BALL BRGS WITH END PLAY OF .001" TO .003" PER PAIR REFERENCE # 10266969, 8 ID, 13 OD, 3.5 W (Discontinued)

  • Mfr # LBA-8-301
  • Zoro # G303046801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBA-8-301
Zoro #
G303046801
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
13
Width
3.5

Details

Cage Material
BRONZE/BRASS
Bearing Material
Through Hardened Steel
Standard Preload (N)
Standard (ABEC-1)

Description

Angular Contact, 8 Bearing ID, 13 Bearing OD, 3.5 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: Bronze/Brass, Race Material: Through Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.