Zoro Homepage
This item is Discontinued.
Scheerer Bearing 718/950-M ANGULAR CONTACT BALL BRG, 37.4016 ID, 45.2756 OD, 3.5433 W 718/950-M

718/950-M ANGULAR CONTACT BALL BRG, 37.4016 ID, 45.2756 OD, 3.5433 W (Discontinued)

  • Mfr # 718/950-M
  • Zoro # G903046607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
718/950-M
Zoro #
G903046607
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
45.2756
Width
3.5433

Details

Cage Material
BRONZE/BRASS
Standard Preload (N)
Standard (ABEC-1)
Bearing Material
Through Hardened Steel

Description

Angular Contact, 37.4016 Bearing ID, 45.2756 Bearing OD, 3.5433 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: Bronze/Brass, Race Material: Through Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.